M12 FUEL 5/8” SDS Plus Rotary Hammer Kit (Discontinued)
- Mfr # 2416-22XC
- Zoro # G7539621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2416-22XC
Zoro #
G7539621
UPC #
045242303250
Country of Origin
China
Dimensions
Tool Length
10 in
Overall Height
10 1/2 in
Overall Width
8 1/4 in
Description
Cordless Rotary Hammer Kit, Voltage 12 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 0 bpm to 6,200 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 5/8 in, Impact Energy 2.1 ft-lb, Battery Model Number 48-11-2440, Battery Series M12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.