Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 5/8” SDS Plus Rotary Hammer (Tool Only) 2416-20

M12 FUEL 5/8” SDS Plus Rotary Hammer (Tool Only) (Discontinued)

  • Mfr # 2416-20
  • Zoro # G7524517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2416-20
Zoro #
G7524517
UPC #
045242300815
Country of Origin
China

Dimensions

Tool Length
10 in
Overall Height
10 1/2 in
Overall Width
8 1/2 in

Details

Voltage
12 V
Battery Included / Bare Tool
Bare Tool
Battery Capacity
4.0Ah
Chuck Type
SDS Plus
Includes
(1) M12 Fuel 5/8" SDS Plus Rotary Hammer (Tool Only) (Mfr. No. 2416-20)
Brushless Motor
Yes
Battery Included
No
Battery Pack Replacement
Mfr. No. 38D764
Corded/Banded
Cordless
Blows per Minute
0 bpm to 6,200 bpm
Handle Type
Pistol-Grip
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL
Tool Weight
3.9 lb
Solid Bit Capacity
5/8 in
Stop Rotation
No
No Load RPM
0 to 900
Features
2-Mode Operation
Capacity in Concrete
5/8 in
Corded/Cordless
Cordless
Item
Cordless Rotary Hammer
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Core Bit Capacity
5/8 in
Switch Type
Trigger
Standards
UL Listed
Options Included
Bare Tool
Impact Energy
2.1 ft-lb
Drilling Capacity in Steel
3/8 in
Core Bit Capacity in Concrete
5/8 in
Vibration Level
4.4 m/sq sec
Number of Speed Settings
Continuous
Maximum Speed
900 RPM
Modes of Operation
Hammer and Rotate, Rotate Only
Drill Chuck Type
Keyless
Housing Material
Metal
Drilling Capacity in Masonry
5/8 in
Drilling Capacity in Wood
1/2 in
Chuck Style
SDS-Plus
Anti-Kickback Clutch
No
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/8 in
Motor Type
Brushless
Power Source
Cordless
Battery Series
M12
Charger Included
No
Handle Base Material
Rubber
Maximum Blows per Minute
6,200 bpm
Drilling Capacity in Concrete
5/8 in
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Blows per Minute
0 bpm
Lock-On Trigger
No
Number of Batteries Included
0
Reversible
Yes

Description

Cordless Rotary Hammer, Voltage 12 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 0 bpm to 6,200 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0Ah, Core Bit Capacity 5/8 in, Impact Energy 2.1 ft-lb, Battery Series M12, Charger Included No, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.