Zoro Homepage

M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool)

  • Mfr # 2565-20

  • Zoro # G1937670


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Max. Torque
220 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565-20
Zoro #
G1937670
UPC #
045242559039
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in
Head Height
2 7/8 in
Head Width
2 3/8 in
Head Length
2 7/8 in

Details

Voltage
12 V DC
Max. Torque
220 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
3,000 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Clutch Style
Impact
Handle Type
Right Angle
Tool Weight
2.86 lb
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Actuation
Trigger
Case Included
No
Built-In Light
Yes
Retainer Type
Friction Ring
Drive Type
Standard
Breakaway Torque
220 ft-lb
Standards
ASME
Tool Series
M12 FUEL(TM)
Battery Chemistry
Li-Ion
Anvil Style
Standard
Number of Chargers Included
0
No Load Speed
3,000 RPM
Motor Type
Brushless
Speed Control
Variable
Torque - Maximum
220 ft-lb
Includes Case
Case Not Included
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Platform
M12(TM)
Product Badging
Auto Shut-Off

Description

M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring is the industry's most powerful right angle impact wrench. You’ll be able to easily remove stubborn bolts and fasteners with up to 220 ft-lbs. of nut-busting torque without kickback. This cordless right angle impact wrench also gives you maximum access with ultimate control in hard to reach applications. durable cordless impact wrench easily fits into tighter spaces than traditional pistol-grip impact wrenches with a profile head of only 2.2”.This allows you to be more productive by decreasing your need for socket extensions often used with pistol-grip impact tools. The 4-Mode Drive Control delivers unmatched control in various fastening and bolt removal applications. Modes 1-3 provide RPM and IPM adjustments for maximum precision, and Mode 4 is equipped with Auto Shut-off in forward and Bolt Removal Mode in reverse. Auto Shut-off Mode will prevent over-tightening of bolts by applying no more than 15 ft-lbs. of torque. Bolt Removal Mode provides more control by drastically slowing down RPMs once the bolt is loosened. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protection against overloads, over-heating, and over-discharge. This cordless 1/2” impact wrench is powered by MILWAUKEE M12 REDLITHIUM Battery Packs (not included), which are compatible with all M12 tools, delivering more work per charge and more work over the life of the pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.