This item is Discontinued.

Milwaukee Tool M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent Kit 2565P-22

M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent Kit (Discontinued)

  • Mfr # 2565P-22
  • Zoro # G3161858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2565P-22
Zoro #
G3161858
UPC #
045242559060
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in
Head Height
2 7/8 in
Head Width
2 3/8 in
Head Length
2 7/8 in

Details

Voltage
12 V DC
Max. Torque
220 ft-lb
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
3,000 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Battery Model No.
Mfr. No. 48-11-2420
Clutch Style
Impact
Charger Model
Mfr. No. 48-59-2401
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Battery Type
Li-Ion
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Series
M12 FUEL(TM)
Battery Included
38D763
Tool Weight
2.86 lb
Drive Configuration
Right Angle
Green Environmental Attribute
Product is Rechargeable
Built-In Light
Yes
Handle Type
Right Angle
Actuation
Trigger
Case Included
Yes
Drive Type
Standard
Breakaway Torque
220 ft-lb
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2420
Number of Chargers Included
1
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Includes Case
Case Included
Drive Shape
Square
Torque - Maximum
220 ft-lb
No Load Speed
3,000 RPM
Throttle Type
Trigger

Description

Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1/2 in Square, Drive Configuration Right Angle, Max. Torque 220 ft-lb, Battery Included, Voltage 12 V, Series M12 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 3000, Cordless, Handle Type Right Angle, Battery Capacity (2) 2.0 Ah, Tool Weight 2.9 lb, Clutch Style Impact, Battery Included 38D763, Battery Pack Replacement 38D763

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.