Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4 in. Extended Reach Ratchet (Tool Only) 2559-20

M12 FUEL 1/4 in. Extended Reach Ratchet (Tool Only) (Discontinued)

  • Mfr # 2559-20
  • Zoro # G3741666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2559-20
Zoro #
G3741666
UPC #
045242546121
Country of Origin
Mexico

Dimensions

Overall Length
13 1/2 in
Tool Length
13-39/64"
Drive Size
1/4 in
Head Height
1 1/8 in
Head Width
1 1/8 in
Anvil Size
1/4"
Head Length
1 1/8 in

Details

Includes
Bare Tool
Max. Torque
40 ft.-lb.
Clutch Style
Ratchet
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Features
Great Durability, Long Reach In Tight Spaces
Battery Pack Replacement
38D763
Charger Replacement
2XKZ7
Battery Included
No
Corded/Cordless
Cordless
Item
Ratchet
Handle Type
In-Line
No Load RPM
0 to 250
Series
M12 FUEL(TM)
Tool Weight
2.1 lb
Voltage
12 V DC
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Side to Center
1 in
Retainer Type
Ball Detent
Case Included
No
Brushless Motor
Yes
Charger Included
No
Free Speed
250 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Fastening Torque
40 ft-lb
Number of Batteries Included
0
Wireless Tool Tracking
No
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Included / Bare Tool
Bare Tool
Includes Battery
Tool Only
Drive Shape
Square
Includes Case
Case Not Included
No Load Speed
250 RPM
Number of Chargers Included
0
Motor Type
Brushless

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 40 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 1 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included No, Overall Length 13 1/2 in, Wireless Tool Tracking No, Tool Brand Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.