Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL™ Cordless 1/4" Extended Reach Ratchet Kit 2559-21

M12 FUEL™ Cordless 1/4" Extended Reach Ratchet Kit (Discontinued)

  • Mfr # 2559-21
  • Zoro # G3741596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2559-21
Zoro #
G3741596
UPC #
045242546633
Country of Origin
Mexico

Dimensions

Overall Length
13 1/2 in
Tool Length
13-39/64"
Drive Size
1/4 in
Head Height
1 1/8 in
Head Width
1 1/8 in
Head Length
1 1/8 in

Details

Item
Ratchet
Tool Weight
2.1 lb
Included Charger
2XKZ7
Battery Pack Replacement
38D763
Cordless Tool Battery Type
Li-Ion
Max. Torque
40 ft.-lb.
No Load RPM
0 to 250
Battery Capacity
(1) 2.0 Ah
Handle Type
In-Line
Corded/Cordless
Cordless
Charger Replacement
2XKZ7
Features
Great Durability, Long Reach In Tight Spaces
Clutch Style
Ratchet
Series
M12 FUEL(TM)
Voltage
12 V DC
Battery Included
38D763
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Charger Included
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Wireless Tool Tracking
No
Brushless Motor
Yes
Number of Batteries Included
1
Free Speed
250 RPM
Battery Model No.
38D763
Retainer Type
Ball Detent
Power Source
Cordless
Fastening Torque
40 ft-lb
Side to Center
1 in
Charger Model
2XKZ7
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
No Load Speed
250 RPM
Includes Battery
Battery Included
Motor Type
Brushless
Drive Shape
Square

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 40 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 1 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.