Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) 2566-20

M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (Discontinued)

  • Mfr # 2566-20
  • Zoro # G301866241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2566-20
Zoro #
G301866241
UPC #
045242593088
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
10 5/8 in
Head Height
3/4 in
Head Width
1 1/2 in
Anvil Size
1/4"
Head Length
3/4 in

Details

Voltage
12 V DC
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Ball Detent
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Case Included
No
Tool Weight
2.1 lb
Handle Type
In-Line
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus(TM) Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Charger Included
No
Shop By
New Products
Includes Battery
Tool Only
No Load Speed
450 RPM
Number of Chargers Included
0
Torque - Maximum
35 ft-lb
Drive Shape
Square
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Includes Case
Case Not Included

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included No, Overall Length 10 5/8 in, Wireless Tool Tracking No, Tool Brand Milwaukee, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.