Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) 2485-20

M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (Discontinued)

  • Mfr # 2485-20
  • Zoro # G3738507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2485-20
Zoro #
G3738507
UPC #
045242544264
Country of Origin
Mexico

Dimensions

Tool Length
7 13/16 in
Overall Length
4 1/2 in
Collet Size
1/4 in
Arbor Size
0.25 in

Details

Item
Cordless Die Grinder
Includes
Bare Tool
Voltage
12V DC
Switch Type
Paddle
Tool Weight
1.2 lb
Features
20% More Power than Pneumatic, Greater Mobility and Access
Battery Capacity
2.0 Ah
Series
M12 FUEL(TM)
Speed
25000 RPM
Corded/Cordless
Cordless
Included Charger
No
Collet Capacity
1/4 in
Battery Type
Lithium-Ion (Li-ion)
Battery Pack Replacement
38D763
Application
Grinding
No Load RPM
25,000 RPM
Grinder Type
Die
Handle Type
Right Angle
Charger Replacement
2XKZ7
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Anti-Kickback Clutch Type
None
Battery Series
M12 Redlithium
Dust Sealed Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Number of Speed Settings
4
Lock-Off Switch
Yes
Max. Speed
24,500 RPM
Accessory Free Tool Change
No
Speed Ranges
0 to 24,500 RPM
Brake Type
None
Grip Style
Barrel Grip
Grinder Orientation
Right Angle
Number of Batteries Included
0
Lock-On Switch
Yes
Safety Stop Mechanisms
None
Tether Style
Tether Capable
Case Included
No
Anti-Restart Technology
No
Power Source
Cordless
Variable Speed
Yes

Description

The M12 FUEL right angle die grinder is the first cordless right angle die grinder that delivers the size and performance professional service mechanics demand. This tool offers up to 0.3 HP performance, best-in-class size to help fit in tight places, and offers greater mobility and access. A 4-mode RPM control and responsive variable speed trigger allow users unmatched control.


  • 20% More power than Pneumatic
  • 0.3 HP motor output
  • 4-Mode RPM control
  • Greater mobility and access
  • Optimum performance with 2 in. accessories
  • POWERSTATETM Brushless motor technology
  • M12 REDLITHIUMTM Battery technology
  • Part of the M12TM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.