Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL™ Cordless 1.6 Gallon Wet/Dry Vacuum Kit 0960-21

M12 FUEL™ Cordless 1.6 Gallon Wet/Dry Vacuum Kit (Discontinued)

  • Mfr # 0960-21
  • Zoro # G7808154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0960-21
Zoro #
G7808154
UPC #
045242579075
Country of Origin
Viet Nam

Dimensions

Tank Size
1.6 gal
Vacuum Hose Dia.
1 1/4 in
Width
8 3/4 in
Length
13 3/4 in
Vacuum Hose Length
5 ft
Height
12 in

Details

Average Brush Life
Not Rated
Standards
UL Listed
Static Pressure
42 in
Tank Material
Plastic
Voltage
12V
Application
Silica Dust Producing
Battery Capacity
6 Ah
Includes
(1) 5 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M12 FUEL(TM) 1.6 gal Wet/Dry Vacuum (0960-20), (1) M12(TM) Lithium-ion Battery Charger (48-59-2401), (1) M12(TM) REDLITHIUM(TM) XC6.0 Battery (48-11-2460), (1) Utility Nozzle, (1) Wall Mount
Number of Motor Stages
1
Weight
9.7 lb
Item
Wet/Dry Vacuum Kit
Features
Brushless Motor, Built-in Blower Port, High and Low Switch, Stackable Design, Wall Mount Hanging Plate
Cordless Tool Battery Type
Li-Ion
Vacuum Power Source
Cordless
Vacuum Pickup Type
Wet/Dry
Sound Level
87 dBA
Includes Charger
Yes
Air Watts
78 W
Motor Efficiency Type
Brushless
Plug Type
Cordless
Tank Dry Capacity
1 1/2 gal
No. Batteries Included
1
Includes Battery
Yes
Vacuum Collection Type
Bagless
Vacuum Air Flow
45 cfm
Vacuum Filtration Type
HEPA
Tank Wet Capacity
1 1/2 gal
Frequency
None
Battery Charge Time
2.15 hr
Filter Efficiency
99.97% at 0.3 microns
Peak Horsepower
0 hp

Description

Cordless Wet and Dry Vacuum Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.