M12 FUEL™ Cordless Commercial Tire Flat Repair Kit (Discontinued)
- Mfr # 2459-22
- Zoro # G901790335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2459-22
Zoro #
G901790335
UPC #
045242612260
Country of Origin
China
Dimensions
Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Details
Includes
(1) Carrying Case, (1) Quick Change Adapter
Voltage
12 V
Cordless Tools Included
M12 FUEL 1/2" Drill Driver (2503-20), M12 FUELâ„¢ Low Speed Tire Buffer (2409-20)
Battery Series
M12(TM) REDLITHIUM(TM)
Power Source
Cordless
Number of Batteries Included
1
Battery Capacity
(1) 4.0 Ah
Charger
2XKZ7
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Drill - Class
Subcompact Premium
Charger Included
Yes
Drill
M12 FUEL 1/2" Drill Driver (2503-20)
Battery Included
(1) 38D763
Series
M12 FUELâ„¢
Case Included
(1) Carrying Case
Item
Cordless Tool Combination Kit
Drill - Max. Torque
350 in-lb
Battery Model No.
48-11-2420
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Description
Cordless Tool Combination Kit, Cordless Tools Included Drill, Tire Buffer, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Includes (1) Carrying Case, (1) Quick Change Adapter, Tool Brand Milwaukee, Series M12(TM), Battery Included (1) 38D763, Number of Batteries Included 1, Battery Model No. 48-11-2420, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.