This item is Discontinued.

Milwaukee Tool M12 FUEL Stubby 1/2" Impact Wrench 2555-20

M12 FUEL Stubby 1/2" Impact Wrench (Discontinued)

  • Mfr # 2555-20
  • Zoro # G6606789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2555-20
Zoro #
G6606789
UPC #
045242521197
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Height
7 in
Head Width
2 3/8 in
Head Length
7 in

Details

Voltage
12 V DC
Max. Torque
250 ft-lb
Includes
Carrying Case
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,700 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
2 lb
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Clutch Style
Impact
Green Environmental Attribute
Product is Rechargeable
Battery Included
No
Drive Configuration
Straight
Handle Type
Pistol Grip
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Features
4-Mode Drive Control, Auto-Shut Off mode
Series
M12 Fuel
Standards
UL Listed
Retainer Type
Friction Ring
Handle Material
Plastic
Charger Included
No
Case Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Power to Weight Ratio
104.2 ft-lb/lb
Tool Style
Compact
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Actuation
Trigger
Reaction Bar
No
Breakaway Torque
250 ft-lb
Housing Material
Metal, Plastic, Rubber
Lock-Off Switch
Yes
Built-In Light
Yes
Wireless Tool Tracking
No
Battery Model No.
48-11-2440, 48-11-2420
Charger Model
48-59-2401
Includes Battery
Tool Only
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Motor Type
Brushless
No Load Speed
2,700 RPM
Torque - Maximum
250 ft-lb
Includes Case
Case Not Included
Anvil Style
Standard
Drive Shape
Square
Number of Chargers Included
0
Item
Impact Wrench

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 250 ft-lb, Bare Tool, Voltage 12 V DC, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38D764, 38D763

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.