Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL Stubby 1/2" Impact Wrench Kit 2555-22

M12 FUEL Stubby 1/2" Impact Wrench Kit (Discontinued)

  • Mfr # 2555-22
  • Zoro # G6615487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555-22
Zoro #
G6615487
UPC #
045242521203
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Height
7 in
Head Width
2 3/8 in
Head Length
7 in

Details

Voltage
12 V DC
Max. Torque
250 ft-lb
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,700 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Series
M12 Fuel
Drive Configuration
Straight
Cordless Tool Battery Type
Li-Ion
Features
4-Mode Drive Control, Auto-Shut Off mode
Tool Weight
2 lb
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Battery Included
38D764, 38D763
Anvil Impact Action
Mechanical
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Standards
UL Listed
Charger Included
Yes
Breakaway Torque
250 ft-lb
Tool Style
Compact
Impact Rated
Impact Rated
Lock-Off Switch
Yes
Reaction Bar
No
Actuation
Trigger
Battery Series
M12(TM) REDLITHIUM(TM)
Handle Material
Plastic
Charger Model
2XKZ7
Housing Material
Metal, Plastic, Rubber
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model No.
38D763, 38D764
Power to Weight Ratio
104.2 ft-lb/lb
Retainer Type
Friction Ring
Built-In Light
Yes
Case Included
Yes
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Platform
M12(TM)
Throttle Type
Trigger
Tool Series
M12 FUEL(TM)
No Load Speed
2,700 RPM
Charger Manufacturing Model Number
48-59-2401
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
250 ft-lb
Motor Type
Brushless
Anvil Style
Standard
Includes Case
Case Included
Battery Manufacturing Model Number
38D763, 38D764

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V DC, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included 38D764, 38D763

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.