Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool

  • Mfr # 2551-20

  • Zoro # G3976452


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551-20
Zoro #
G3976452
UPC #
045242536672
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
450 in-lb
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,400
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Drive Configuration
Straight
Green Environmental Attribute
Product is Rechargeable
Series
M12 FUEL SURGE
Corded/Cordless
Cordless
Clutch Style
Impact
Handle Type
Pistol Grip
Features
Longer Sustained Torque, More Compact, Two Times Quieter
Battery Included
No
Anvil Impact Action
Hydraulic
Tool Weight
2.4 lb
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Case Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Collett
1/4 in Hex
Impact Rated
Impact Rated
Built-In Light
Yes
Battery Model No.
38D763
Charger Model
2XKZ7
Drive Shape
Hex
Torque - Minimum
0 in-lb
Torque - Maximum
450 in-lb
No Load Speed
3,000 RPM
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Series_x
M12

Description

M12 FUEL SURGE 1⁄4” Hex Hydraulic Driver is the industry's first 12-volt hydraulic driver. Featuring FLUID-DRIVE Hydraulic Powertrain, the hydraulic driver will let you experience operation up to 2X quieter with less vibration for smoother and faster driving speeds compared to standard impacts. The compact size of the tool and battery give you unmatched access in tight spaces and allows for easy transport on a tool belt and easy fitting into your job site tool bag. The POWERSTATE Brushless Motor delivers up to 0-3,200 RPM with constant power output to drive screws faster. Built-in REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to your tool and battery caused by overloading or overheating. The cordless hydraulic driver is compatible with all Milwaukee M12 REDLITHIUM Compact Batteries or Extended Capacity Batteries, providing you with more work per charge and more work over the life of the pack than competitive batteries. The impact driver's 4-Mode DRIVE CONTROL gives you greater control over output speed and power for greater versatility in a wide range of applications. Self-Tapping Screw Mode reduces walking when you are self-tapping screws as well as reduces overdriving, breaking and stripping out screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.