Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Hackzall Blade-Fiberglass, PK3 49-00-5400

M12 Hackzall Blade-Fiberglass, PK3 (Discontinued)

  • Mfr # 49-00-5400
  • Zoro # G1625863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5400
Zoro #
G1625863
UPC #
045242160266
Country of Origin
United Kingdom

Dimensions

Length
4 in
Height
15/16 in
Cut Width
0.05 in
Blade Length
4 in
Blade Width
3/4 in
Overall Width
15/16 in
Overall Length
4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
General Purpose, Fiberglass
Blade Material
High Speed Steel
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Specialty
Materials Cut
Fiberglass
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Fiberglass

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Fiberglass, Blade Length 4 in, Blade Width 3/4 in, Teeth per Inch 10, Cut Width 0.05 in, Blade Material High Speed Steel, Tip Material High Speed Steel, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.