Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Hackzall Blade-PVC 6", PK5

  • Mfr # 49-00-5614

  • Zoro # G1669385


product price: $13.97
/pk 5, $2.79/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5614
Zoro #
G1669385
UPC #
045242160334
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Width
3/4 in
Overall Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Plastic, PVC
Number of Cutting Edges
1
Cutting Edge Style
Flexible for Curved Cuts
Blade Material
High Speed Steel
Primary Material Application
Specialty
Materials Cut
Plastic
For Workpiece Material
Plastic, PVC
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Plastic, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material High Speed Steel, Tip Material High Speed Steel, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.