Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 HACKZALL Recip Saw Kit 2420-22

M12 HACKZALL Recip Saw Kit (Discontinued)

  • Mfr # 2420-22
  • Zoro # G0533601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420-22
Zoro #
G0533601
UPC #
045242158584
Country of Origin
China

Dimensions

Stroke Length
1/2 in
Tool Length
11 in
Length of Stroke
1/2"
Overall Length
11 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Battery Fuel Gauge, Built-In LED Light, Hackzall(TM) and Sawzall(R) Blades, Keyless Quiklok(TM) Blade Clamp, Variable Speed Trigger
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
2.6 lb
Corded/Banded
Cordless
Battery Capacity
1.5 Ah
Blade Type
1/2 in Universal Tang
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Included / Bare Tool
2 Batteries + Hard Case Bundle
Battery Included
(2) 2XKZ6
Series
M12
Cutting Action
Straight
No Load Strokes/Minute
0 to 3000
Corded/Cordless
Cordless
Included Charger
2XKZ7
Strokes per Minute
0 to 3000
Handle Type
Pistol Grip
Includes
(2) Batteries, (2) Hackzall Blades, Charger, Contractor Bag, Reciprocating Saw
Brushless Motor
No
Battery Pack Replacement
2XKZ6
Shoe Design
Fixed
Cordless Tool Battery Type
Li-Ion
Application
General Purpose
Shoe Material
Metal
Pivoting Head
No
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Vibration Reduction
Yes
Min. Strokes per Minute
0
Number of Batteries Included
2
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Tool Style
Compact
Options Included
2 Batteries + Hard Case Bundle
Battery Type
Li-Ion
Includes Adjustable Shoe
Shoe Not Adjustable
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Minimum
0

Description

Reciprocating Saw Kit, Cordless, Series M12, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 2.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 12 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.