M12 HAMMERVAC Universal Dust Extractor (Tool Only) (Discontinued)
- Mfr # 2509-20
- Zoro # G401778536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2509-20
Zoro #
G401778536
UPC #
045242552276
Country of Origin
China
Dimensions
Overall Width
7 in
Overall Depth
8 in
Compatible Hose Diameters
1 1/4 in
Overall Length
19 in
Details
Item
On-Tool Dust Extractor
For Use With
SDS Plus Rotary Hammer
Includes
Large Diameter Nozzle; Replaceable HEPA Filter; Small Diameter Nozzle
Features
Adjustable Depth Gauge; Auto on Mode; Autopulse Filter Cleaning Mechanism; OSHA Table 1 Compliant; Universal Side Handle; Vacuum Port in Dust Box to Allow User to Remove Dust Without Exposure
Application
Drilling
Shop By
New Products
Filtration Type
HEPA
Optimal Drilling Range Maximum
1 1/4 in
Extractor Mounting Location
On-Tool
Number of Pieces
3
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Compatible Chuck Style
SDS-Plus
Dust Compartment Type
Self-Contained
Compatible with Manufacturer Part Number
Universal
Battery Series
M12(TM) REDLITHIUM(TM)
Compatible Tool Type
Rotary Hammers
Product Type
On-Tool Dust Extractor
Wet or Dry Use
Dry
Kit Contents
(1) Dust Box and Filter, (1) HAMMERVAC w/ Side Handle, (1) Large Diameter Nozzle, (1) Small Diameter Nozzle
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.