Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 HAMMERVAC Nozzle, PK2

  • Mfr # 49-90-2300

  • Zoro # G5894926


product price: $19.99
/pk 2, $10.00/ea

Key Features

For Use With
2306-22, Mfr. No. 2306-20
Includes
(2) M12 Nozzles
Width
7 in
Color
Black
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2300
Zoro #
G5894926
UPC #
045242299447
Country of Origin
China

Dimensions

Width
7 in
Overall Width
7 in
Overall Depth
4 1/2 in
Overall Length
1 5/8 in

Details

Item
Dust Nozzle
For Use With
2306-22, Mfr. No. 2306-20
Includes
(2) M12 Nozzles
Color
Black
Number of Pieces
2
Application
Drilling
Material
Plastic
Wet or Dry Use
Dry
Compatible with Manufacturer Part Number
2306-20, 2306-22
Compatible Tool Type
Universal
Extractor Mounting Location
On-Tool
Kit Contents
(2) Pack Nozzle
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Chuck Style
SDS-Plus

Description

Dust Nozzle, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Product Type Dust Nozzle, Compatible with Manufacturer Part Number 2306-20, 2306-22, Compatible with Grainger Part Number 34K737, 34K738, Kit Contents (2) Pack Nozzle, Number of Pieces 2, Color Black, Compatible Tool Type Universal, Material Plastic, Overall Depth 4 1/2 in, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.