Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 HAMMERVAC Universal Dust Extractor 2306-20

M12 HAMMERVAC Universal Dust Extractor (Discontinued)

  • Mfr # 2306-20
  • Zoro # G4936294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-20
Zoro #
G4936294
UPC #
045242297689
Country of Origin
China

Dimensions

Tool Length
22.3"
Height (In.)
Bare Tool
Overall Length
14 3/8 in
Compatible Hose Diameters
1 1/4 in

Details

Item
On-Tool Dust Extractor
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
For Use With
2XKZ6, 2XKZ7, 34K739, 34K740
Includes
(1) 34K737, (1) Carry Case, (1) Replacement Nozzle
Voltage
12V
Features
3-position Switch, Field Replaceable Nozzle Head, Heap Filter, Replaceable Filter, Self Powered, Universal Dust Extraction Solution
Series
M12™
Cordless Tool Battery Type
Bare Tool
Tank Material
Bare Tool
Impact Rated
Bare Tool
Corded/Cordless
Cordless
Options Included
Bare Tool
Color
Red
Application
Drilling
Material
Durable Plastic, Metal, Rubber Overmold
Wet or Dry Use
Dry
Compatible Tool Type
Rotary Hammers
Kit Contents
(1) Bare Tool
Product Type
On-Tool Dust Extractor
Extractor Mounting Location
On-Tool
Dust Compartment Type
Self-Contained
Number of Pieces
6
Compatible with Manufacturer Part Number
2412-20, 2412-22XC, 48-11-2401, 48-59-2401
Filtration Type
HEPA
Battery Series
M12
Compatible Chuck Style
SDS-Plus
OSHA Table 1 Compliant
OSHA Table 1 Compliant

Description

On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 2412-20, 2412-22XC, 48-11-2401, 48-59-2401, Compatible with Grainger Part Number 2XKZ6, 2XKZ7, 34K739, 34K740, Battery Series M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.