Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Jacket Kit 2X (Black) 203B-212X

M12 Heated AXIS Jacket Kit 2X (Black) (Discontinued)

  • Mfr # 203B-212X
  • Zoro # G6626888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203B-212X
Zoro #
G6626888
UPC #
045242525003
Country of Origin
China

Dimensions

Size
2X
Length
22 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Black
Heating Time
Up to 8 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
M12 Battery with Charger and Power Source
Battery Voltage
12
Gender
Men's
Style Number
203B
Lining Material
Polyester
Outerwear Primary Color
Black
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Hood Style
None
Standards
UL Listed
Closure Type
zipper
Heat Setting
3
Number of Pockets (Inside)
2
Insulated
Yes
Number of Pockets (Outside)
3
Charger Replacement
437V33
Replacement Battery
38D763
Number of Inside Pockets
1
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, FreeFlex Mobility Gussets, One Touch LED Controller with 3 Heat Settings per Heat Zone, Quick Heat Function
Number of Batteries Required
1
Number of Pockets
4-6
Replacement Charger Number
437V33
Includes Charger
Yes
Pattern
Compressible
Replacement Battery Number
38D763
Garment Type
Jacket
Includes Hood
No
Insulation Material
100% Polyester
Battery System
M12
Total Pockets
3 ; 1
Includes Lining
Yes
Water-Resistant
Yes
Wind-Resistant
Yes
Style
Heated Jacket
Includes Battery
Yes
# of Pockets
4
Insulated for Cold Conditions
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.