Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Jacket Kit L (Black) 203B-21L

M12 Heated AXIS Jacket Kit L (Black) (Discontinued)

  • Mfr # 203B-21L
  • Zoro # G6621382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203B-21L
Zoro #
G6621382
UPC #
045242524846
Country of Origin
China

Dimensions

Size
L
Length
22 in
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Heated Jacket
Outerwear Style
Jacket
Color
Black
Heating Time
Up to 8 hr
Material
Polyester
Number of Batteries
1
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
M12 Battery with Charger and Power Source
Battery Voltage
12
Style Number
203B
Gender
Men's
Outerwear Primary Color
Black
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Hood Style
None
Replacement Battery
38D763
Number of Pockets (Inside)
2
Charger Replacement
437V33
Insulated
Yes
Number of Pockets (Outside)
3
Closure Type
zipper
Heat Setting
3
Standards
UL Listed
Number of Inside Pockets
1
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, FreeFlex Mobility Gussets, One Touch LED Controller with 3 Heat Settings per Heat Zone, Quick Heat Function
Replacement Battery Number
38D763
Insulation Material
100% Polyester
Includes Hood
No
Pattern
Compressible
Number of Batteries Required
1
Includes Battery
Yes
Includes Lining
Yes
Garment Type
Jacket
Replacement Charger Number
437V33
Water-Resistant
Yes
# of Pockets
4
Wind-Resistant
Yes
Battery System
M12
Style
Heated Jacket
Number of Pockets
4-6
Includes Charger
Yes
Total Pockets
3 ; 1
Insulated for Cold Conditions
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.