This item is Discontinued.

Milwaukee Tool M12 Heated AXIS Layering System w/GRIDIRON Work Shell 255B-213X

M12 Heated AXIS Layering System w/GRIDIRON Work Shell (Discontinued)

  • Mfr # 255B-213X
  • Zoro # G4445955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255B-213X
Zoro #
G4445955
UPC #
045242555451
Country of Origin
China

Dimensions

Length
20 1/4 in
Fits Chest Size
60 in
Sleeve Length
28 1/2 in
Size
3X
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
255B
Outerwear Primary Color
Black
Battery Voltage
12
Heat Setting
3
Number of Inside Pockets
3
Replacement Battery
38D763
Heating Time
Up to 8 hr
Hood Style
Attached
Closure Type
zipper
Lining Material
Polyester
Insulated
Yes
Material
Polyester
Number of Outside Pockets
7
Includes
M12 Battery and Holder with USB Charger
Item
Heated Jacket
Number of Pockets (Outside)
5
Number of Pockets (Inside)
3
Gender
Men's
Color
Black
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
60g Body/40g Sleeve Insulation, Droptail Extended Back, Exterior Storm Flap, FreeFlex Mobility Gussets, One Touch LED Controller with 3 Heat Settings per Heat Zone, Pass-Thru Access to Heat Controls when Layered with M12 Heated AXIS Jacket, Standing Collar and Adjustable Hood
Total Pockets
7 ; 3
Hood Features
Adjustable
Style
Heated Jacket
Replacement Battery Number
38D763
Wind-Resistant
Yes
Includes Lining
Yes
Number of Batteries Required
1
Replacement Charger Number
437V33
Front Closure Type
Zipper
Battery System
M12
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Garment Type
Jacket
Includes Battery
Yes
Number of Pockets
7+
Includes Hood
Yes
Includes Charger
Yes
Heat Settings
3
Heated Areas
Back, Chest, Shoulders
# of Pockets
10

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 7, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.