Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/GRIDIRON Work Shell 255B-21XL

M12 Heated AXIS Layering System w/GRIDIRON Work Shell (Discontinued)

  • Mfr # 255B-21XL
  • Zoro # G4445797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255B-21XL
Zoro #
G4445797
UPC #
045242555437
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
53 in
Sleeve Length
26 3/4 in
Length
20 1/4 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
255B
Outerwear Primary Color
Black
Lining Material
Polyester
Replacement Battery
38D763
Number of Pockets (Outside)
5
Insulated
Yes
Gender
Men's
Closure Type
zipper
Heat Setting
3
Material
Polyester
Color
Black
Number of Pockets (Inside)
3
Item
Heated Jacket
Battery Voltage
12
Hood Style
Attached
Heating Time
Up to 8 hr
Includes
M12 Battery and Holder with USB Charger
Number of Inside Pockets
3
Number of Outside Pockets
7
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
60g Body/40g Sleeve Insulation, Droptail Extended Back, Exterior Storm Flap, FreeFlex Mobility Gussets, One Touch LED Controller with 3 Heat Settings per Heat Zone, Pass-Thru Access to Heat Controls when Layered with M12 Heated AXIS Jacket, Standing Collar and Adjustable Hood
Includes Hood
Yes
Wind-Resistant
Yes
Replacement Charger Number
437V33
Number of Pockets
7+
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Replacement Battery Number
38D763
Garment Type
Jacket
Includes Lining
Yes
Heat Settings
3
Front Closure Type
Zipper
# of Pockets
10
Hood Features
Adjustable
Battery System
M12
Heated Areas
Back, Chest, Shoulders
Includes Charger
Yes
Style
Heated Jacket
Number of Batteries Required
1
Total Pockets
7 ; 3
Layer
Work Shell

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 7, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.