Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell 203RN-212X

M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)

  • Mfr # 203RN-212X
  • Zoro # G4445903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RN-212X
Zoro #
G4445903
UPC #
045242554782
Country of Origin
China

Dimensions

Size
2X
Sleeve Length
27 in
Fits Chest Size
56 in
Length
20 1/4 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
203RN
Outerwear Primary Color
Gray
Item
Heated Jacket
Color
Gray
Lining Material
Polyester
Heat Setting
3
Closure Type
zipper
Number of Outside Pockets
3
Hood Style
Attached
Heating Time
Up to 8 hr
Insulated
Yes
Battery Voltage
12
Number of Inside Pockets
3
Material
Polyester
Gender
Men's
Includes
M12 Battery with Charger and Power Source
Number of Pockets (Inside)
3
Replacement Battery
38D763
Number of Pockets (Outside)
3
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, Hydrobreak Rain Shell, One Touch LED Controller with 3 Heat Settings per Heat Zone, Reinforced High Wear Zones, Standing Collar and Adjustable Hood
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Replacement Charger Number
437V33
Number of Batteries Required
1
Front Closure Type
Zipper
Number of Pockets
4-6
Includes Charger
Yes
Includes Battery
Yes
Heated Areas
Back, Chest, Shoulders
Hood Features
Adjustable
Pattern
Compressible
# of Pockets
6
Replacement Battery Number
38D763
Battery System
M12
Total Pockets
3 ; 3
Style
Heated Jacket
Garment Type
Jacket
Heat Settings
3
Includes Hood
Yes
Water-Resistant
Yes
Includes Lining
Yes
Layer
Rain Shell

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.