Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell 203RN-213X

M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)

  • Mfr # 203RN-213X
  • Zoro # G4445937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RN-213X
Zoro #
G4445937
UPC #
045242554799
Country of Origin
China

Dimensions

Size
3X
Length
20 1/4 in
Sleeve Length
28 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Fits Chest Size
60 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Black/Gray
Heating Time
Up to 8 hr
Material
Polyester
Number of Batteries
1
Front Closure Type
Zipper
Charger Included
Yes
Includes
HYDROBREAK(TM) Rain Shell (310), M12 Compact Charger and Power Source, M12(TM) REDLITHIUM(TM) CP2.0 Battery (48-11-2420)
Battery Included
Yes
Battery Voltage
12
Gender
Men's
Style Number
203RN
Lining Material
Polyester
Outerwear Primary Color
Gray
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Number of Inside Pockets
3
Hood Style
Attached
Series
M12â„¢ AXISâ„¢
Features
2.5 Layer Rain shell with Inner Printed Pattern Delivers Comfort and Breathability, Adjustable Waist with Drop Tail Extended Back, Compressible Designs Makes Layering Comfortable and Easy, Hydro break(TM) Rain shell Delivers 10K mm Rated Waterproof Jobsite Protection, Reinforced High-wear Zones
Water-Resistant
Yes
Includes Lining
Yes
Battery System
M12
Garment Type
Jacket
Style
Heated Jacket
Hood Features
Adjustable
Includes Battery
Yes
Replacement Charger Number
437V33
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Number of Batteries Required
1
Replacement Battery Number
38D763
Wind-Resistant
Yes
Includes Removable Liner
No
Insulation Material
Polyester
Cuff Style
Hook-and-Loop
Fabric Weight
4.47 lb
Pattern
No Pattern
Insulated
Yes
Heat Setting
3
Corded/Cordless
Cordless
Charger Replacement
437V33
Replacement Battery
38D763
Number of Pockets (Inside)
3
Closure Type
zipper
Number of Pockets (Outside)
3
Layer
Rain Shell

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black/Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.