Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell 203RN-21L

M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)

  • Mfr # 203RN-21L
  • Zoro # G4446059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RN-21L
Zoro #
G4446059
UPC #
045242554768
Country of Origin
China

Dimensions

Sleeve Length
26 in
Size
L
Fits Chest Size
50 in
Length
20 1/4 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
203RN
Outerwear Primary Color
Gray
Insulated
Yes
Number of Pockets (Outside)
3
Material
Polyester
Color
Gray
Gender
Men's
Lining Material
Polyester
Replacement Battery
38D763
Number of Pockets (Inside)
3
Hood Style
Attached
Heat Setting
3
Closure Type
zipper
Battery Voltage
12
Item
Heated Jacket
Number of Inside Pockets
3
Includes
M12 Battery with Charger and Power Source
Number of Outside Pockets
3
Heating Time
Up to 8 hr
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, Hydrobreak Rain Shell, One Touch LED Controller with 3 Heat Settings per Heat Zone, Reinforced High Wear Zones, Standing Collar and Adjustable Hood
Style
Heated Jacket
Number of Batteries Required
1
Water-Resistant
Yes
Battery System
M12
Insulated for Cold Conditions
Yes
# of Pockets
6
Includes Lining
Yes
Heated Areas
Back, Chest, Shoulders
Includes Hood
Yes
Heat Settings
3
Replacement Charger Number
437V33
Garment Type
Jacket
Wind-Resistant
Yes
Replacement Battery Number
38D763
Includes Charger
Yes
Total Pockets
3 ; 3
Number of Pockets
4-6
Pattern
Compressible
Front Closure Type
Zipper
Includes Battery
Yes
Hood Features
Adjustable
Layer
Rain Shell

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.