M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)
- Mfr # 203RN-21M
- Zoro # G4446025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203RN-21M
Zoro #
G4446025
UPC #
045242554751
Country of Origin
China
Dimensions
Size
M
Sleeve Length
25 3/4 in
Fits Chest Size
47 in
Length
20 1/4 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.