Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell 203RN-21S

M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)

  • Mfr # 203RN-21S
  • Zoro # G4446007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RN-21S
Zoro #
G4446007
UPC #
045242554744
Country of Origin
China

Dimensions

Size
S
Length
20 1/4 in
Sleeve Length
25 1/2 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Fits Chest Size
44 in

Details

Item
Heated Jacket
Outerwear Style
Jacket
Color
Black/Gray
Heating Time
Up to 8 hr
Material
Polyester
Number of Batteries
1
Front Closure Type
Zipper
Charger Included
Yes
Includes
HYDROBREAK(TM) Rain Shell (310), M12 Compact Charger and Power Source, M12(TM) REDLITHIUM(TM) CP2.0 Battery (48-11-2420)
Battery Included
Yes
Battery Voltage
12
Gender
Men's
Style Number
203RN
Lining Material
Polyester
Outerwear Primary Color
Gray
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Hood Style
Attached
Number of Inside Pockets
3
Series
M12â„¢ AXISâ„¢
Features
2.5 Layer Rain shell with Inner Printed Pattern Delivers Comfort and Breathability, Adjustable Waist with Drop Tail Extended Back, Compressible Designs Makes Layering Comfortable and Easy, Hydro break(TM) Rain shell Delivers 10K mm Rated Waterproof Jobsite Protection, Reinforced High-wear Zones
Battery System
M12
Replacement Charger Number
437V33
Style
Heated Jacket
Includes Battery
Yes
Hood Features
Adjustable
Includes Lining
Yes
Water-Resistant
Yes
Garment Type
Jacket
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Number of Batteries Required
1
Replacement Battery Number
38D763
Wind-Resistant
Yes
Fabric Weight
4.47 lb
Cuff Style
Hook-and-Loop
Pattern
No Pattern
Insulation Material
Polyester
Includes Removable Liner
No
Corded/Cordless
Cordless
Charger Replacement
437V33
Layer
Rain Shell
Number of Pockets (Inside)
3
Closure Type
zipper
Heat Setting
3
Insulated
Yes
Replacement Battery
38D763
Number of Pockets (Outside)
3

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black/Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.