Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell 203RN-21XL

M12 Heated AXIS Layering System w/HYDROBREAK Rain Shell (Discontinued)

  • Mfr # 203RN-21XL
  • Zoro # G4445867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RN-21XL
Zoro #
G4445867
UPC #
045242554775
Country of Origin
China

Dimensions

Size
XL
Length
20 1/4 in
Fits Chest Size
53 in
Sleeve Length
26 1/4 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
203RN
Outerwear Primary Color
Gray
Replacement Battery
38D763
Hood Style
Attached
Lining Material
Polyester
Item
Heated Jacket
Heating Time
Up to 8 hr
Color
Gray
Includes
M12 Battery with Charger and Power Source
Material
Polyester
Insulated
Yes
Battery Voltage
12
Number of Inside Pockets
3
Closure Type
zipper
Gender
Men's
Number of Pockets (Outside)
3
Number of Pockets (Inside)
3
Heat Setting
3
Number of Outside Pockets
3
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, Hydrobreak Rain Shell, One Touch LED Controller with 3 Heat Settings per Heat Zone, Reinforced High Wear Zones, Standing Collar and Adjustable Hood
# of Pockets
6
Heat Settings
3
Battery System
M12
Replacement Charger Number
437V33
Number of Pockets
4-6
Pattern
Compressible
Total Pockets
3 ; 3
Includes Battery
Yes
Includes Hood
Yes
Replacement Battery Number
38D763
Includes Charger
Yes
Number of Batteries Required
1
Wind-Resistant
Yes
Includes Lining
Yes
Style
Heated Jacket
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Heated Areas
Back, Chest, Shoulders
Garment Type
Jacket
Hood Features
Adjustable
Front Closure Type
Zipper
Layer
Rain Shell

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.