Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303B-21M
Zoro #
G6617289
UPC #
045242527120
Country of Origin
China
Dimensions
Size
M
Length
22 in
Fits Chest Size
40 in to 42 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Description
Heated Vest, Garment Type Vest, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Men's, Number of Outside Pockets 3, Includes (1) M12 REDLITHIUM CP1.5 Battery Pack/(1) M12 Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.