Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303B-21XL
Zoro #
G6626072
UPC #
045242527144
Country of Origin
China
Dimensions
Size
XL
Length
22 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Fits Chest Size
44 in to 46 in
Description
Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Men's, Number of Outside Pockets 3, Includes M12 Battery Holder, M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Battery Voltage 12 V DC, Wind-Resistant Yes, Features Washer and Dryer Safe
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.