Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Hoodie Kit 3X (Black) 302B-213X

M12 Heated Hoodie Kit 3X (Black) (Discontinued)

  • Mfr # 302B-213X
  • Zoro # G6615310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302B-213X
Zoro #
G6615310
UPC #
045242523542
Country of Origin
Viet Nam

Dimensions

Size
3X
Length
20 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Outerwear Style
Hoodie
Item
Heated Hoodie Kit
Color
Black
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 6 hr
Includes Battery
Yes
Includes Charger
Yes
Style Number
302B
Total Pockets
3
Outerwear Primary Color
Black
Features
(1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, (2) Large Exterior Pockets, Durable Utility Pockets With Reinforced Edges to Protect From Abrasion, Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat, One-Touch Led Controller with (3) Heat Settings Per Heat Zone, Quick-Heat Function Reaches Selected Temperature 3X Faster, Waffle Weave Thermal Lining Traps Heat
Gender
Men's
Series
M12â„¢
Battery Voltage
12
Replacement Battery
2XKZ6
Lining Material
Polyester
Standards
UL Listed
Number of Pockets (Outside)
3
Number of Pockets (Inside)
2
Hood Style
Attached
Includes
M12 Battery and Holder with Li-Ion Charger
Number of Outside Pockets
3
Number of Pockets
0-3
Number of Batteries Required
1
Water-Resistant
Yes
Wind-Resistant
Yes
Heated Areas
Back, Chest
Garment Type
Hoodie
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Battery System
M12 REDLITHIUM
Sweatshirt Style
Hoodie
Hood Features
Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat
Replacement Charger Number
2XKZ7
Corded/Cordless
Cordless
Number of Inside Pockets
2

Description

Heated Hoodie Kit, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Color Black, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.