Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302G-213X
Zoro #
G6608277
UPC #
045242523672
Country of Origin
Viet Nam
Dimensions
Size
3X
Length
20 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.