Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Hoodie Kit L (Gray) 302G-21L

M12 Heated Hoodie Kit L (Gray) (Discontinued)

  • Mfr # 302G-21L
  • Zoro # G6529901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302G-21L
Zoro #
G6529901
UPC #
045242523641
Country of Origin
Viet Nam

Dimensions

Size
L
Length
20 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Outerwear Style
Hoodie
Item
Heated Hoodie
Color
Gray
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 6 hr
Includes Battery
Yes
Includes Charger
Yes
Style Number
302G
Total Pockets
3
Outerwear Primary Color
Gray
Features
(1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, (2) Large Exterior Pockets, Durable Utility Pockets With Reinforced Edges to Protect From Abrasion, Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat, One-Touch Led Controller with (3) Heat Settings Per Heat Zone, Quick-Heat Function Reaches Selected Temperature 3X Faster, Waffle Weave Thermal Lining Traps Heat
Gender
Men's
Series
302-21
Battery Voltage
12
Number of Pockets (Inside)
2
Standards
UL Listed
Replacement Battery
2XKZ6
Includes
M12 Battery and Holder with Li-Ion Charger
Lining Material
Polyester
Number of Pockets (Outside)
3
Hood Style
Attached
Number of Outside Pockets
3
Garment Type
Hoodie
Number of Pockets
0-3
Water-Resistant
Yes
Wind-Resistant
Yes
Sweatshirt Style
Hoodie
Hood Features
Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat
Includes Lining
Yes
Includes Hood
Yes
Number of Batteries Required
1
Replacement Charger Number
2XKZ7
Battery System
M12 REDLITHIUM
Insulated for Cold Conditions
Yes
Heated Areas
Back, Chest
Number of Inside Pockets
2
Corded/Cordless
Cordless

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.