Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Hoodie Kit M (Black) 302B-21M

M12 Heated Hoodie Kit M (Black) (Discontinued)

  • Mfr # 302B-21M
  • Zoro # G6568602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302B-21M
Zoro #
G6568602
UPC #
045242523450
Country of Origin
Viet Nam

Dimensions

Size
M
Length
20 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Outerwear Style
Hoodie
Item
Heated Hoodie Kit
Color
Black
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 6 hr
Includes Battery
Yes
Includes Charger
Yes
Style Number
302B
Total Pockets
3
Outerwear Primary Color
Black
Features
40 in to 42 in
Gender
Men's
Series
302B
Battery Voltage
12
Includes
M12 Battery and Holder with Li-Ion Charger
Lining Material
Polyester
Standards
UL Listed
Replacement Battery
2XKZ6
Number of Pockets (Inside)
2
Hood Style
Attached
Number of Pockets (Outside)
3
Number of Outside Pockets
3
Number of Batteries Required
1
Water-Resistant
Yes
Sweatshirt Style
Hoodie
Wind-Resistant
Yes
Garment Type
Hoodie
Number of Pockets
0-3
Replacement Charger Number
2XKZ7
Insulated for Cold Conditions
No
Includes Hood
Yes
Includes Lining
Yes
Heated Areas
Back, Chest
Battery System
M12 REDLITHIUM
Hood Features
Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat
Number of Inside Pockets
2
Corded/Cordless
Cordless

Description

Heated Hoodie Kit, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 3, Color Black, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes, Features 40 in to 42 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.