Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302B-21S
Zoro #
G6612179
UPC #
045242523467
Country of Origin
Viet Nam
Dimensions
Size
S
Length
20 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Description
Heated Hoodie Kit, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 3, Color Black, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes, Features 38 in to 40 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.