Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Hoodie Kit S (Gray) 302G-21S

M12 Heated Hoodie Kit S (Gray) (Discontinued)

  • Mfr # 302G-21S
  • Zoro # G6612693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302G-21S
Zoro #
G6612693
UPC #
045242523627
Country of Origin
Viet Nam

Dimensions

Size
S
Length
20 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Outerwear Style
Hoodie
Item
Heated Hoodie
Color
Gray
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 6 hr
Includes Battery
Yes
Includes Charger
Yes
Style Number
302G
Total Pockets
3
Outerwear Primary Color
Gray
Features
(1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, (2) Large Exterior Pockets, Durable Utility Pockets With Reinforced Edges to Protect From Abrasion, Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat, One-Touch Led Controller with (3) Heat Settings Per Heat Zone, Quick-Heat Function Reaches Selected Temperature 3X Faster, Waffle Weave Thermal Lining Traps Heat
Gender
Men's
Series
M12â„¢
Battery Voltage
12
Replacement Battery
2XKZ6
Number of Pockets (Inside)
2
Standards
UL Listed
Lining Material
Polyester
Hood Style
Attached
Number of Pockets (Outside)
3
Includes
M12 Battery and Holder with Li-Ion Charger
Number of Outside Pockets
3
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Replacement Charger Number
2XKZ7
Number of Pockets
0-3
Includes Hood
Yes
Hood Features
Fitted Hood Provides Full Range of Vision When Worn Under a Hard Hat
Sweatshirt Style
Hoodie
Battery System
M12 REDLITHIUM
Water-Resistant
Yes
Includes Lining
Yes
Number of Batteries Required
1
Heated Areas
Back, Chest
Garment Type
Hoodie
Number of Inside Pockets
2
Corded/Cordless
Cordless

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.