Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 3XL

  • Mfr # 204B-213X

  • Zoro # G002567898


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Length
20 in
Heating Time
Up to 12 hr
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204B-213X
Zoro #
G002567898
UPC #
045242612765
Country of Origin
China

Dimensions

Size
3XL
Length
20 in
Fits Chest Size
48 in to 50 in
Maximum Chest Size
50 in
Sleeve Length
29 3/4 in
Size-Body Type
Regular
Minimum Chest Size
48 in

Details

Item
Heated Jacket Kit
Color
Black
Heating Time
Up to 12 hr
Material
Polyester
Front Closure Type
Zipper
Includes
M12 Battery with Charger and Power Source
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Number of Pockets (Outside)
4
Number of Pockets (Inside)
1
Charger Included
Yes
Style Number
204-21
Replacement Battery
49JV07
Hood Style
None
Battery Included
Yes
Heat Setting
3
Number of Batteries
1
Outerwear Style
Jacket
Insulated
Yes
Outerwear Primary Color
Black
Standards
UL Listed
Features
Adjustable Waist, Advanced Heat Technology, Extended Waistline and Drop-Tail Back, Freeflex Mobility Technology, One-Touch LED Controller
Replacement Charger Number
437V33
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Includes Hood
No
Number of Inside Pockets
1
Temperature Rating
Down to 32 Degrees F
Number of Batteries Required
1
Style
Heated Jacket
Insulation Material
High Loft Insulation
Includes Battery
Yes
Wind-Resistant
Yes
Water-Resistant
Yes
Includes Lining
Yes
Includes Charger
Yes
Replacement Battery Number
49JV07
Battery System
M12
Garment Type
Jacket
Series
Toughshell 204
Cuff Style
Adjustable
Zipper Material
Nylon

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.