Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL 204G-213X

Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL (Discontinued)

  • Mfr # 204G-213X
  • Zoro # G702567921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204G-213X
Zoro #
G702567921
UPC #
045242613069
Country of Origin
China

Dimensions

Size
3XL
Length
20 in
Fits Chest Size
48 in to 50 in
Size-Body Type
Regular
Maximum Chest Size
50 in
Sleeve Length
29 3/4 in
Minimum Chest Size
48 in

Details

Item
Heated Jacket Kit
Color
Gray
Heating Time
Up to 12 hr
Material
Polyester
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM CP3.0 Battery Pack
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Outerwear Primary Color
Gray
Battery Included
Yes
Number of Batteries
1
Outerwear Style
Jacket
Charger Included
Yes
Hood Style
None
Number of Pockets (Inside)
1
Replacement Battery
49JV07
Insulated
Yes
Heat Setting
3
Number of Pockets (Outside)
4
Style Number
204-21
Features
Adjustable Waist, Advanced Heat Technology, Extended Waistline and Drop-Tail Back, Freeflex Mobility Technology, One-Touch LED Controller
Standards
UL Listed
Includes Hood
No
Style
Heated Jacket
Replacement Charger Number
437V33
Garment Type
Jacket
Includes Charger
Yes
Series
Toughshell 204
Includes Battery
Yes
Replacement Battery Number
49JV07
Includes Removable Liner
No
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Battery System
M12
Cuff Style
Adjustable
Wind-Resistant
Yes
Number of Inside Pockets
1
Zipper Material
Nylon
Insulation Material
High Loft
Number of Batteries Required
1
Temperature Rating
Down to 32 Degrees F
Water-Resistant
Yes

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.