Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, M 204G-21M

Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, M (Discontinued)

  • Mfr # 204G-21M
  • Zoro # G302567901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204G-21M
Zoro #
G302567901
UPC #
045242613083
Country of Origin
China

Dimensions

Size
M
Length
20 in
Fits Chest Size
40 in to 42 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular
Sleeve Length
26 3/4 in

Details

Item
Heated Jacket Kit
Color
Gray
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Style Number
204-21
Charger Included
Yes
Replacement Battery
49JV07
Heat Setting
3
Outerwear Primary Color
Gray
Battery Included
Yes
Outerwear Style
Jacket
Number of Pockets (Inside)
1
Hood Style
None
Number of Batteries
1
Insulated
Yes
Number of Pockets (Outside)
4
Standards
UL Listed
Features
Adjustable Cuffs and Wais, Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, Washer and Dryer Safe
Includes Charger
Yes
Battery System
M12
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 32 Degrees F
Zipper Material
Nylon
Garment Type
Jacket
Water-Resistant
Yes
Replacement Battery Number
49JV07
Number of Batteries Required
1
Series
Toughshell
Insulation Material
Polyester
Includes Lining
Yes
Style
Heated Jacket
Includes Battery
Yes
Number of Inside Pockets
1
Cuff Style
Hemmed
Includes Removable Liner
No
Includes Hood
No
Replacement Charger Number
437V33
Pattern
No Pattern
Fabric Weight
4.57 lb

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.