Zoro Homepage
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, S 204G-21S

Men's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, S (Discontinued)

  • Mfr # 204G-21S
  • Zoro # G902567899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204G-21S
Zoro #
G902567899
UPC #
045242613090
Country of Origin
China

Dimensions

Size
S
Length
20 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Sleeve Length
26 in
Size-Body Type
Regular
Maximum Chest Size
40 in

Details

Item
Heated Jacket Kit
Color
Gray
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Number of Pockets (Outside)
4
Charger Included
Yes
Hood Style
None
Insulated
Yes
Replacement Battery
49JV07
Number of Batteries
1
Outerwear Primary Color
Gray
Style Number
204-21
Outerwear Style
Jacket
Number of Pockets (Inside)
1
Heat Setting
3
Battery Included
Yes
Standards
UL Listed
Features
Adjustable Cuffs and Wais, Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, Washer and Dryer Safe
Includes Hood
No
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Style
Heated Jacket
Includes Removable Liner
No
Number of Batteries Required
1
Battery System
M12
Replacement Battery Number
49JV07
Insulation Material
Polyester
Water-Resistant
Yes
Number of Inside Pockets
1
Replacement Charger Number
437V33
Cuff Style
Hemmed
Zipper Material
Nylon
Includes Battery
Yes
Temperature Rating
Down to 32 Degrees F
Garment Type
Jacket
Series
Toughshell
Wind-Resistant
Yes
Includes Charger
Yes
Pattern
No Pattern
Fabric Weight
4.57 lb

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.