Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated ToughShell Jacket Kit M (Red) 202R-21M

M12 Heated ToughShell Jacket Kit M (Red) (Discontinued)

  • Mfr # 202R-21M
  • Zoro # G6606877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202R-21M
Zoro #
G6606877
UPC #
045242522316
Country of Origin
China

Dimensions

Size
M
Length
20 in
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Red
Heating Time
Up to 8 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
Battery, M12 Battery with Charger and Power Source
Battery Voltage
12
Style Number
202R
Gender
Men's
Lining Material
Polyester
Outerwear Primary Color
Red
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
3
Heat Setting
3
Insulated
Yes
Hood Style
None
Number of Pockets (Outside)
3
Standards
UL Listed
Replacement Battery
38D763
Closure Type
zipper
Charger Replacement
437V33
Number of Pockets (Inside)
2
Number of Inside Pockets
2
Corded/Cordless
Cordless
Series
M12â„¢ TOUGHSHELLâ„¢
Features
Adjustable Cuffs and Waist With Drop Tail Extended Back, FreeFlex(TM) Mobility Gusset, High Loft Insulation to Trap Heat, One-Touch LED Controller
Garment Type
Jacket
Wind-Resistant
Yes
Includes Lining
Yes
Includes Charger
Yes
# of Pockets
5
Replacement Battery Number
38D763
Number of Batteries Required
1
Includes Battery
Yes
Includes Hood
No
Insulated for Cold Conditions
Yes
Number of Pockets
4-6
Total Pockets
3 ; 2
Battery System
M12
Replacement Charger Number
437V33
Style
Heated Jacket
Water-Resistant
Yes
Cuff Style
Adjustable

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.