Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated ToughShell Jacket Kit XL (Red) 202R-21XL

M12 Heated ToughShell Jacket Kit XL (Red) (Discontinued)

  • Mfr # 202R-21XL
  • Zoro # G6625250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202R-21XL
Zoro #
G6625250
UPC #
045242522392
Country of Origin
China

Dimensions

Size
XL
Length
20 in
Fits Chest Size
44 in to 46 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Heated Jacket
Outerwear Style
Jacket
Color
Red
Heating Time
Up to 8 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
Battery, M12 Battery with Charger and Power Source
Battery Voltage
12
Style Number
202R
Gender
Men's
Outerwear Primary Color
Red
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Hood Style
None
Number of Pockets (Outside)
3
Insulated
Yes
Charger Replacement
437V33
Standards
UL Listed
Heat Setting
3
Number of Pockets (Inside)
2
Replacement Battery
38D763
Closure Type
zipper
Number of Inside Pockets
1
Corded/Cordless
Cordless
Series
M12â„¢ TOUGHSHELLâ„¢
Features
Adjustable Cuffs and Waist with Drop Tail Extended Back, FreeFlex Mobility Gussets, High Loft Insulation to Trap Heat, One Touch LED Controller with 3 Heat Settings per Heat Zone, Quick Heat Function
Replacement Battery Number
38D763
Cuff Style
Adjustable
Number of Batteries Required
1
Includes Hood
No
Replacement Charger Number
437V33
Total Pockets
4 ; 1
Number of Pockets
4-6
Includes Lining
Yes
Style
Heated Jacket
# of Pockets
5
Wind-Resistant
Yes
Includes Battery
Yes
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Battery System
M12
Garment Type
Jacket
Water-Resistant
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.