Zoro Homepage
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Red, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL 204R-212X

Men's Heated Jacket Kit, Red, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL (Discontinued)

  • Mfr # 204R-212X
  • Zoro # G002567881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204R-212X
Zoro #
G002567881
UPC #
045242612888
Country of Origin
China

Dimensions

Size
2XL
Length
20 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Sleeve Length
29 in
Size-Body Type
Regular

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.