Zoro Homepage
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Red, Heats Up to 12 hr , 12 V 4 Outside Pockets, L 204R-21L

Men's Heated Jacket Kit, Red, Heats Up to 12 hr , 12 V 4 Outside Pockets, L (Discontinued)

  • Mfr # 204R-21L
  • Zoro # G102567880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204R-21L
Zoro #
G102567880
UPC #
045242612918
Country of Origin
China

Dimensions

Size
L
Length
20 in
Fits Chest Size
42 in to 44 in
Sleeve Length
27 1/2 in
Minimum Chest Size
42 in
Size-Body Type
Regular
Maximum Chest Size
44 in

Details

Item
Heated Jacket Kit
Color
Red
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Battery Included
Yes
Heat Setting
3
Number of Batteries
1
Charger Included
Yes
Insulated
Yes
Hood Style
None
Style Number
204-21
Outerwear Style
Jacket
Number of Pockets (Outside)
4
Replacement Battery
49JV07
Outerwear Primary Color
Red
Number of Pockets (Inside)
1
Standards
UL Listed
Features
Adjustable Cuffs and Wais, Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, Washer and Dryer Safe
Style
Heated Jacket
Includes Removable Liner
No
Water-Resistant
Yes
Replacement Charger Number
437V33
Insulation Material
Polyester
Includes Charger
Yes
Zipper Material
Nylon
Series
Toughshell
Includes Hood
No
Temperature Rating
Down to 32 Degrees F
Includes Battery
Yes
Battery System
M12
Wind-Resistant
Yes
Cuff Style
Hemmed
Garment Type
Jacket
Includes Lining
Yes
Number of Batteries Required
1
Insulated for Cold Conditions
Yes
Replacement Battery Number
49JV07
Number of Inside Pockets
1
Pattern
No Pattern
Fabric Weight
4.57 lb

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.