Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Women's AXIS Jacket Kit L (Black) 233B-21L

M12 Heated Women's AXIS Jacket Kit L (Black) (Discontinued)

  • Mfr # 233B-21L
  • Zoro # G6610112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233B-21L
Zoro #
G6610112
UPC #
045242525270
Country of Origin
China

Dimensions

Size
L
Length
22 in
Fits Chest Size
37 in to 39 in
Minimum Chest Size
37 in
Maximum Chest Size
39 in

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 8 hr
Material
Polyester
Front Closure Type
Zipper
Includes
M12 Battery and Holder with USB Charger
Battery Voltage
12
Gender
Women's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
4
Number of Batteries
1
Style Number
233B
Hood Style
None
Heat Setting
3
Number of Pockets (Inside)
2
Standards
UL Listed
Battery Included
Yes
Number of Pockets (Outside)
3
Replacement Battery
38D763
Closure Type
zipper
Insulated
Yes
Charger Replacement
437V33
Charger Included
Yes
Outerwear Style
Jacket
Outerwear Primary Color
Black
Number of Inside Pockets
1
Corded/Cordless
Cordless
Series
M12™ AXIS™
Features
Adjustable Waist with Drop Tail Extended Back, One Touch LED Controller with 3 Heat Settings Per Heat Zone, Quick Heat Function, Reinforced High Wear Zones
Includes Lining
Yes
Replacement Charger Number
437V33
Includes Battery
Yes
Insulated for Cold Conditions
Yes
Includes Hood
No
Battery System
M12
Insulation Material
100% Polyester
Water-Resistant
Yes
Garment Type
Jacket
Pattern
Compressible
Replacement Battery Number
38D763
Style
Heated Jacket
Number of Batteries Required
1
Wind-Resistant
Yes
Includes Charger
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.