M12 Heated Women's AXIS Jacket Kit XL (Black) (Discontinued)
- Mfr # 233B-21XL
- Zoro # G6612842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233B-21XL
Zoro #
G6612842
UPC #
045242525287
Country of Origin
China
Dimensions
Size
XL
Length
22 in
Fits Chest Size
39 in to 41 in
Maximum Chest Size
41 in
Minimum Chest Size
39 in
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 41 in, Minimum Chest Size 39 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.