Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Women's AXIS Vest Kit 2X (Black) 333B-212X

M12 Heated Women's AXIS Vest Kit 2X (Black) (Discontinued)

  • Mfr # 333B-212X
  • Zoro # G6612002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333B-212X
Zoro #
G6612002
UPC #
045242527298
Country of Origin
China

Dimensions

Size
2X
Length
22 in
Fits Chest Size
41 in to 43 in
Maximum Chest Size
43 in
Minimum Chest Size
41 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12
Heating Time
Up to 6 hr
Number of Batteries
1
Charger Included
Yes
Includes
M12 Battery and Holder
Material
Polyester
Battery Included
Yes
Series
M12™ AXIS™
Heat Settings
3
Hood Style
None
Charger Replacement
2XKZ7
Lining Material
Polyester
Number of Pockets (Inside)
2
Replacement Battery
2XKZ6
Number of Pockets (Outside)
3
Closure Type
zipper
Standards
UL Listed
Gender
Women's
Corded/Cordless
Cordless
Features
Adjustable Waist with Drop Tail Extended Back, Quick-Heat Function Reaches Selected Temperature 3X FASTER, Reinforced High-wear Zones Protect from Abrasion and Tears
Includes Battery
Yes
Insulation Material
Polyester
Includes Lining
Yes
Includes Charger
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Number of Pockets
4-6
Replacement Charger Number
2XKZ7
Heated Areas
Back, Chest
Water-Resistant
Yes
Battery System
M12
Number of Batteries Required
1

Description

Heated Vest, Vest Style Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Women's, Number of Outside Pockets 3, Includes (1) M12 REDLITHIUM CP1.5 Battery Pack/(1) M12 Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.