Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Women's AXIS Vest Kit XL (Black) 333B-21XL

M12 Heated Women's AXIS Vest Kit XL (Black) (Discontinued)

  • Mfr # 333B-21XL
  • Zoro # G6628087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333B-21XL
Zoro #
G6628087
UPC #
045242527281
Country of Origin
China

Dimensions

Size
XL
Length
22 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Fits Chest Size
39 in to 41 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12
Heating Time
Up to 6 hr
Number of Batteries
1
Includes
M12 Battery Holder, M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
Charger Included
Yes
Material
Polyester
Battery Included
Yes
Series
AXIS
Heat Settings
3
Hood Style
None
Replacement Battery
2XKZ6
Gender
Women's
Standards
UL Listed
Lining Material
Polyester
Number of Inside Pockets
1
Features
Washer and Dryer Safe
Wind-Resistant
Yes
Heated Areas
Back, Chest
Battery System
M12
Insulation Material
Polyester
Includes Charger
Yes
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Replacement Charger Number
2XKZ7
Includes Battery
Yes
Number of Batteries Required
1
Includes Lining
Yes
Vest Style
Heated Vest
Charger Replacement
2XKZ7
Closure Type
Zipper
Style
Vest
Corded/Cordless
Cordless
Number of Pockets (Inside)
2
Number of Pockets (Outside)
3

Description

Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Women's, Number of Outside Pockets 3, Includes M12 Battery Holder, M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Battery Voltage 12 V DC, Wind-Resistant Yes, Features Washer and Dryer Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.