Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Metal Flashlight Kit 2355-21

M12 Metal Flashlight Kit (Discontinued)

  • Mfr # 2355-21
  • Zoro # G4609285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2355-21
Zoro #
G4609285
UPC #
045242483686
Country of Origin
China

Dimensions

Tool Length
9 in

Details

Item
Cordless Flashlight
Voltage
12 V
Lumens
800 lm
Includes
Battery, Charger, Lanyard
Light Output Mode
High / Low / Strobe
Number of Batteries
1
Series
M12
Corded/Cordless
Cordless
Water Penetration Rating
IPX4
Focus
Adjustable
Lamp Type
LED
Replacement Lamps
No
Tool Weight
1.2 lb
Special Features
Spot-Flood Sliding Beam Adjustment
Beam Distance
374 ft
Standards
ANSI FL1
Switch Type
Push Button
Maximum Brightness Level
800 lm
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Brightness Level
2,500 lm
Compatible Battery Model Number
48-11-2401
Number of Batteries Included
1
Use With Battery Mfr. No.
48-11-2401
Corded/Banded
Cordless
Battery Included / Bare Tool
Battery Included

Description

Cordless Flashlight, Series M12, Brightness Level 2,500 lm, Light Output Mode High / Low / Strobe, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Beam Distance 374 ft, Compatible Battery Model Number 48-11-2401, Focus Adjustable, Includes Battery, Charger, Lanyard, Lamp Type LED, Maximum Brightness Level 800 lm, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.